References
SMC:C96SDB100-80
Rubix:107A3710
Manufacturer :C96SDB100-80

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB100-80 ISO CYLINDER
Thanks to the development of our C(P)96 ISO series, we can now offer our customers cylinders with greater flexibility and higher performance. The anti-rotation rod model (CP96K(W)/C96K(W)) offers greater precision of ±0.5º or ±0.3º for bores between Ø32 and Ø63 or Ø80 and Ø100 respectively. The low-friction model (C96Y), meanwhile, is particularly suited to transport applications requiring regular movements at low pressures. For applications in potentially explosive atmospheres, the 55-C(P)96 range now complies with the ATEX directive for category 2 zones, or category 3 zones when equipped with a detector. With numerous "special execution" options available as standard, and a wide choice of rod bellow materials, the C(P)96 is the new standard for ISO cylinders.
Technical specifications
Attributes
| Logistic Weight | 5355 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 278.08 excl. VAT
/ Each
£ 333.70 incl. VAT
- Delivery usually within ( 29 ) days