Double Power Cylinder
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 150 mm |
Type | Double Power Cylinder |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 150 mm |
Type | Double Power Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 398 mm |
Delivery usually within ( 24 ) days