Guided Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 15 mm |
Type | Dual-Rod Cylinder |
Logistic Weight | 400 g |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 15 mm |
Type | Dual-Rod Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 36 ) days