References
SMC:CG1BN32-5
Rubix:112A5909
Manufacturer :00106288

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN32-5 RUBBER-CUSHIONED CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
- Delivery usually within ( 7 ) days