SMC MGGLB50-75 AIR CYLINDER

Guided Cylinder

See technical information

References

SMC:MGGLB50-75
Rubix:2607750
EAN:3618035930925
brand logo

Technical specifications

Cylinder diameter50 mm
Cylinder stroke75 mm
Typemggl, ball bushing bearing; double acting
See all Specifications

Product details : SMC MGGLB50-75 AIR CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
•Ball bushing bearing
•High non-rotating accuracy
•Long Life
•Shock absorber, adjusting bolt is standard
•Long stroke is available

Mounting: B (Basic Style)
Bore Size: 50mm
Thread: Rc
Stroke: 75
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight14200 g
Cylinder diameter50 mm
Cylinder stroke75 mm
Typemggl, ball bushing bearing; double acting
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure10 bar
Reaming diameter11 mm
Materialaluminum alloy
£ 1,124.32 excl. VAT
/ Each
£ 1,349.18 incl. VAT
  • Delivery usually within ( 4 ) days