Stopper Cylinder
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Stopper Cylinder |
Logistic Weight | 840 g |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 30 mm |
Type | Stopper Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 4 ) days