References
SMC:MGZ40TF-150
Rubix:110A5650
EAN:3618035887410

Documents
Product details : SMC MGZ40TF-150 AIR CYLINDER
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Non-rotating double power cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable
Mounting: Basic Type
Bore Size: 40mm
Port Thread: TF [G (25~80)]
Coil Scraper: Without
Stroke: 150
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable
Mounting: Basic Type
Bore Size: 40mm
Port Thread: TF [G (25~80)]
Coil Scraper: Without
Stroke: 150
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x328x59 mm |
|---|---|
| Logistic Weight | 1440 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
| Type | mgz |
Show UNSPSC/ECL@SS
£ 512.95 excl. VAT
/ Each
£ 615.54 incl. VAT
- Delivery usually within ( 24 ) days