SMC CXSL15-PS SEAL KIT


Guided Cylinder

References
smc:CXSL15-PS
rubix:393A8718
SMC MAINTENANCE KIT CXSL15-PS
brand logo
Technical specifications
TypeGuided Cylinder
See all Specifications

Product details : SMC CXSL15-PS SEAL KIT


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions

Strengths

Dual rod cylinder with ball bearing slide
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight6 g
TypeGuided Cylinder
MaterialNBR (Piston Seal, Rod Seal, O Ring)
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
  • Usually arrives within 14 working days