SMC CY1S32-PS-N MAINTENANCE KIT


Guided Cylinder

References
smc:CY1S32-PS-N
rubix:120A9176
brand logo
brand logo
Technical specifications
TypeGuided Cylinder
See all Specifications

Product details : SMC CY1S32-PS-N MAINTENANCE KIT


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard

Strengths

Slider style: slide bearing
Available with high or low magnetic holding force
Available with shock absorbers

Technical specifications


Attributes
Logistic Weight15Ā g
TypeGuided Cylinder
MaterialNBR (Cylinder Tube Gasket, Guide Shaft Gasket, Piston Seal, Scraper);Special Resin (Wear Ring)
Show UNSPSC/ECL@SS
Ā£ 26.76 excl. VAT
/ Each
Ā£ 32.11 incl. VAT
  • Delivery usually within ( 4 ) days