References
SMC:CY1S40-PS-N
Rubix:120A9177
EAN:3618035652407

Documents
Product details : SMC CY1S40-PS-N MAINTENANCE KIT
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard
Strengths
Slider style: slide bearing
Available with high or low magnetic holding force
Available with shock absorbers
Available with high or low magnetic holding force
Available with shock absorbers
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | guided cylinder |
| Material | nbr (cylinder tube gasket, guide shaft gasket, piston seal, scraper);special resin (wear ring) |
Show UNSPSC/ECL@SS
£ 30.06 excl. VAT
/ Each
£ 36.07 incl. VAT
- Delivery usually within ( 4 ) days