References
SMC:MXQ12C-30Z
Rubix:2606034

Technical specifications
| Type | guided cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC MXQ12C-30Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•More compact: High reduced up to 10%.
•Lighter: Weight reduced up to 29%.
•Two switch mounting grooves on one side.
•Auto switch visibility improved.
Bore Size: 12 mm
Body Option: C (Standard)
Stroke: 30 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Lighter: Weight reduced up to 29%.
•Two switch mounting grooves on one side.
•Auto switch visibility improved.
Bore Size: 12 mm
Body Option: C (Standard)
Stroke: 30 mm
Adjuster Option: Z (Without Adjuster)
Functional Option: Without Functional Option
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Strengths
•Height interchangeable with legacy style MXQ
Repeatable positioning accuracy: +/-0.05 mm
Stroke adjuster options: rubber, metal stopper or shock absorber
End lock option in the event of air pressure loss
PTFE grease or food grade grease option
RoHS compliant
Auto switch capable
Repeatable positioning accuracy: +/-0.05 mm
Stroke adjuster options: rubber, metal stopper or shock absorber
End lock option in the event of air pressure loss
PTFE grease or food grade grease option
RoHS compliant
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x103x27 mm |
|---|---|
| Logistic Weight | 320 g |
| Type | guided cylinder |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 360.40 excl. VAT
/ Each
£ 432.48 incl. VAT
- Delivery usually within ( 4 ) days