SMC MXW8-50 AIR SLIDE TABLE ASSEMBLY
MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled
See technical informationSee documentsReferences
SMC:MXW8-50
Rubix:392A8535
Manufacturer :MXW8-50

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MXW8-50 AIR SLIDE TABLE ASSEMBLY
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 829.43 excl. VAT
/ Each
£ 995.32 incl. VAT
- Usually arrives within 14 working days