SMC MXQ12L-20CS CYLINDER

Guided Cylinder

See technical information

References

SMC:MXQ12L-20CS
Rubix:114A3140
brand logo

Technical specifications

Typeadjuster at forwarding end/metal stopper; double acting (d/a)
Cylinder diameter12 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC MXQ12L-20CS CYLINDER


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable

Thread Type: Rc (PT)
Bore Size: 12mm
Symmetric Type: L (Symmetric)
Stroke: 20mm
Adjuster: CS (Adjuster at Forwarding End/Metal Stopper)
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight368 g
Typeadjuster at forwarding end/metal stopper; double acting (d/a)
Cylinder diameter12 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size12
Seriesmxq-l
£ 577.08 excl. VAT
/ Each
£ 692.50 incl. VAT
  • Delivery usually within ( 4 ) days