SMC MXQ16-100 AIR SLIDE TABLE

Guided Cylinder

See technical information

References

SMC:MXQ16-100
Rubix:114A2431
Manufacturer :MXQ16-100
EAN:3618036354881
MXQ, Air Slide Table, Recirculating Linear Guide

Technical specifications

Typewithout adjuster; double acting (d/a)
Cylinder diameter16 mm
Cylinder stroke100 mm
See all Specifications

Product details : SMC MXQ16-100 AIR SLIDE TABLE


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable

Thread Type: Rc (PT)
Bore Size: 16mm
Symmetric Type: Standard
Stroke: 100mm
Adjuster: w/o Adjuster
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x58x37 mm
Logistic Weight1338 g
Typewithout adjuster; double acting (d/a)
Cylinder diameter16 mm
Cylinder stroke100 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size16
Seriesmxq
£ 863.43 excl. VAT
/ Each
£ 1,036.12 incl. VAT
  • Delivery usually within ( 4 ) days