References
Festo:DFM-25-100-B-PPV-A-GF
Rubix:390A6383
Manufacturer :578876
EAN:4052568385552




Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 578876 GUIDED DRIVE
Guide cylinder
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 439.08 excl. VAT
/ Each
£ 526.90 incl. VAT
- Delivery usually within ( 11 ) days