References
SMC:MXQ8-20P
Rubix:2606194

Technical specifications
| Type | without adjuster; double acting (d/a) |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 20 mm |
Product details : SMC MXQ8-20P AIR SLIDE TABLE
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable
Thread Type: Rc (PT)
Bore Size: 8mm
Symmetric Type: Standard
Stroke: 20mm
Adjuster: w/o Adjuster
Function: P (Axial Piping)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable
Thread Type: Rc (PT)
Bore Size: 8mm
Symmetric Type: Standard
Stroke: 20mm
Adjuster: w/o Adjuster
Function: P (Axial Piping)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x42x23 mm |
|---|---|
| Logistic Weight | 200 g |
| Type | without adjuster; double acting (d/a) |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
| Series | mxq |
Show UNSPSC/ECL@SS
£ 526.14 excl. VAT
/ Each
£ 631.37 incl. VAT
- Delivery usually within ( 4 ) days