Guided Cylinder
Type | air slide table |
---|---|
Cylinder diameter | 8 mm |
Logistics dimensions (L x W x H) | 53x36x23 mm |
---|---|
Logistic Weight | 136 g |
Type | air slide table |
Cylinder diameter | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 10 mm |
Fixation centre-to-centre distance | 17 mm |
Design size | 8 |
Usually arrives within 14 working days