References
Festo:SLS-16-30-P-A
Rubix:114A2188
Manufacturer :170502
EAN:4052568139087

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 170502 MINI SLIDE SLS-16-30-P-A
Mini slide SLS-16-30-P-A Slim design with precision ball-bearing guide. Stroke=30 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 577.95 excl. VAT
/ Each
£ 693.54 incl. VAT
- Delivery usually within ( 2 ) days