FESTO 535466 LINEAR/SWIVEL CLAMP CLR-63-20-L-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-63-20-L-P-A
Rubix:108A9392
Manufacturer :535466
EAN:4052568168940

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 535466 LINEAR/SWIVEL CLAMP CLR-63-20-L-P-A
Linear/swivel clamp CLR-63-20-L-P-A Clamping system with linear and swivel motion, 90° to the left, standard port pattern per ISO 21287 Total stroke=43 mm, Piston diameter=63 mm, Piston rod thread=M10, Swivel angle=90 deg +/- 2 deg, Clamping stroke=20 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x200x90 mm |
|---|---|
| Logistic Weight | 2131 g |
| Type | cylinder swing clamp |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 63 |
Show UNSPSC/ECL@SS
£ 616.07 excl. VAT
/ Each
£ 739.28 incl. VAT
- Delivery usually within ( 6 ) days