SMC MY1B50-PS SEAL KIT

Guided Cylinder

See technical informationSee documents

References

SMC:MY1B50-PS
Rubix:120A7710
Manufacturer :MY1B50-PS
EAN:3618036314762
brand logo

Technical specifications

Documents

Product details : SMC MY1B50-PS SEAL KIT


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application.

Strengths

Mechanical joint rodless cylinder with slide bearingStrokes up to 5000mm depending upon bore sizeWith one or two stroke adjusters with or without shocksVariety of switches lead wire lengths

Technical specifications


Attributes
Logistic Weight450 g
Typeseal kit
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
  • Delivery usually within ( 11 ) days