SMC MXS20-PS MAINTENANCE KIT


Compact Cylinder

References
smc:MXS20-PS
rubix:120A5266
brand logo
brand logo
Technical specifications
TypeGuided Cylinder
See all Specifications

Product details : SMC MXS20-PS MAINTENANCE KIT


Applications that call for precise movement ranging from 10-150mm typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.

Strengths

Air slide table
Bore size: 6, 8, 12, 16, 20, 25
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Logistic Weight4 g
TypeGuided Cylinder
Show UNSPSC/ECL@SS
£ 26.38 excl. VAT
/ Each
£ 31.66 incl. VAT
  • Delivery usually within ( 4 ) days