Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 12 mm |
Logistics dimensions (L x W x H) | 177x60x104 mm |
---|---|
Logistic Weight | 697,18 g |
Type | guided actuator |
Cylinder diameter | 12 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 80 mm |
Max. service pressure | 10 bar |
Design size | 12 |
In stock: Next day delivery