References
Festo:SLF-10-10-P-A
Rubix:106A9086
Manufacturer :170506
EAN:4052568139124

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 170506 MINI SLIDE SLF-10-10-P-A
Mini slide SLF-10-10-P-A Flat design with precision ball-bearing guide and adjustable end stops. Stroke=10 mm, Adjustable end-Position range/length=5 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 565.18 excl. VAT
/ Each
£ 678.22 incl. VAT
- Delivery usually within ( 6 ) days