FESTO 170935 GUIDED DRIVE DFM-32-100-P-A-KF

Guided Drive DFM

See technical informationSee documents
References
Festo:DFM-32-100-P-A-KF
Rubix:114A1026
Manufacturer :170935
EAN:4052568140205
DFM-32-100-P-A-KF Guide cylinder
Technical specifications
Typeguided actuator
Cylinder diameter32 mm
Cylinder stroke100 mm
See all Specifications
Documents

Product details : FESTO 170935 GUIDED DRIVE DFM-32-100-P-A-KF


Drive and guide unit in a single housing

Strengths

- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free

Applications

- Clamping
- Lifting
- Stopping

Technical specifications


Attributes
Logistics dimensions (L x W x H)208x121x119 mm
Logistic Weight2753 g
Typeguided actuator
Cylinder diameter32 mm
Cylinder stroke100 mm
Min. temperature-5 °C
Max. temperature60 °C
Design size32
Show UNSPSC/ECL@SS
£ 510.16 excl. VAT
/ Each
£ 612.19 incl. VAT
  • Delivery usually within ( 2 ) days