References
Festo:DFM-16-30-P-A-GF
Rubix:114A1039
Manufacturer :170835
EAN:4052568139636

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 170835 GUIDED DRIVE DFM-16-30-P-A-GF
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x47x86 mm |
|---|---|
| Logistic Weight | 587,4 g |
| Type | guided actuator |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 223.16 excl. VAT
/ Each
£ 267.79 incl. VAT
- In stock: Next day delivery