SMC LEYG32LB-200-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE
Electric Actuator
See technical informationSee documentsReferences
SMC:LEYG32LB-200-R36P1
Rubix:2604974
Manufacturer :LEYG32LB-200-R36P1
EAN:3618032495670

Technical specifications
| Type | electric actuator |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : SMC LEYG32LB-200-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE
The LEYG guided rod electric actuator pairs an LEY actuator with a bolt-on bearing block with double guide rods. The guide rods counter rotational forces instead of the drive and motor, and also resist shock and sustained lateral loads. Guide blocks can be fitted with either slide or ball bushing bearings.
Technical specifications
Attributes
| Type | electric actuator |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 1,383.16 excl. VAT
/ Each
£ 1,659.79 incl. VAT
- Delivery usually within ( 4 ) days