Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 240x120x200 mm |
---|---|
Logistic Weight | 5078 g |
Type | guided actuator |
Cylinder diameter | 50 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 100 mm |
Max. service pressure | 10 bar |
Design size | 50 |
Delivery usually within ( 2 ) days