MY1B, Mechanical Joint Rodless Cylinder, Basic Type w/o Stroke Adjustment
Type | rodless cylinder |
---|---|
Cylinder diameter | 16 mm |
Type | rodless cylinder |
---|---|
Cylinder diameter | 16 mm |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 100 mm |
Design size | 16 |
Usually arrives within 14 working days