FESTO 609352 GUIDED DRIVE DFM-25-80-B-PPV-A-KF


Guided Drive

References
festo:DFM-25-80-B-PPV-A-KF
rubix:262A1362
ean:4052568411701
brand logo
brand logo
Technical specifications
TypeGuided Drive
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 609352 GUIDED DRIVE DFM-25-80-B-PPV-A-KF


Strengths

•Minimal space requirement
Minimal mounting time
Choice of supply ports
Wide range of mounting
Options
High resistance to torsion
High rigidity
Maintenance-free
With plain-bearing guide:
High rigidity thanks to large-DI-
Ameter guide rods and four
Plain-bearing bushes
With recirculating ball
Bearing guide:
For movements involving
Torque loads

Technical specifications


Attributes
TypeGuided Drive
Cylinder diameter25 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 521.65 excl. VAT
/ Each
£ 625.98 incl. VAT
  • Delivery usually within ( 6 ) days