References
Festo:EAGF-V2-KF-50-200
Rubix:390A9283
Manufacturer :2784152
EAN:4052568266271

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 2784152 GUIDE UNIT
guide unit EAGF-V2-KF-50-200 For electric cylinder ESBF. Size=50, Stroke=200 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 724.31 excl. VAT
/ Each
£ 869.17 incl. VAT
- Delivery usually within ( 2 ) days