Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
FESTO 8161437 GUIDED DRIVE
FESTO 8161437 GUIDED DRIVE
Guided drive
References
festo:
DFM-32-40-B-PPV-A-KF
rubix:
390A6431
manufacturer :
532318-0040-PPV-A-KF
ean:
4052568595883
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
40
mm
Type
Guided drive
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8161437 GUIDED DRIVE
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
40
mm
Type
Guided drive
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
454.43
excl. VAT
/
Each
£
545.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MDUB40TF-5DMZ PLATE CYLINDER
SMC CDLM2B25-50-E FINE LOCK CYLINDER
SMC CDG1BN50-220Z AIR CYLINDER
SMC C96YDB80-320C CYLINDER
SMC C85N25-290-XB6 ISO 6432 CYLINDER
SMC CJPS6-10-B AIR CYLINDER
AVENTICS R402000839
SMC CG5BA40TFSR-250 STAINLESS CYLINDER
SMC CDG5EA25TFSV-150 STAINLESS STEEL CYLINDER
AVENTICS 0822062001
SMC MDUB63TF-30DZ PLATE CYLINDER
SMC CDG5BN25SR-200 STAINLESS STEEL CYLINDER
SMC C96SDB80-800C CYLINDER
MATARA MCQV2-11-80-125M ISO15552-VDMA 24562 80 BORE 125MM STROKE MAGNE
SMC MGGMB32-200 AIR CYLINDER