C(D)LM2, Air Cylinder, Double Acting, Single Rod, Fine Lock
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Fine Lock Cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Fine Lock Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 232 mm |
Delivery usually within ( 34 ) days