Guided drive
Type | Guided Drive |
---|---|
Cylinder diameter | 40 mm |
Type | Guided Drive |
---|---|
Cylinder diameter | 40 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 25 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 90 mm |
Design size | 40 |
Usually arrives within 14 working days