Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Linear drive
SMC MY1B32G-250 MECHANICALLY COUPLED RODLESS CYLINDER
SMC MY1B32G-250 MECHANICALLY COUPLED RODLESS CYLINDER
Linear drive SMC
References
smc:
00109551
rubix:
110A5129
Technical specifications
Type
double acting (d/a)
Cylinder diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : SMC MY1B32G-250 MECHANICALLY COUPLED RODLESS CYLINDER
Technical specifications
Attributes
Type
double acting (d/a)
Cylinder diameter
32
mm
Min. temperature
5
°C
Max. temperature
60
°C
Max. service pressure
8
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
439.01
excl. VAT
/
Each
£
526.81
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 170879 GUIDED DRIVE DFM-63-50-P-A-GF
SMC MXJ8-10CN AIR SLIDE TABLE
SMC MXQ8CL-40Z AIR SLIDE TABLE
AVENTICS 0821401064
SMC EMXS20-20 AIR SLIDE TABLE
FESTO 8161428 GUIDED DRIVE DFM-25-125-B-PPV-A-GF
SMC MY1H40TF-600Z MECHANICALLY COUPLED RODLESS CYLINDER
SMC MXQ25A-50Z AIR SLIDE TABLE
FESTO 535494 LINEAR/SWIVEL CLAMP CLR-40-10-L-P-A-K11-R8
SMC MDSUB3-90S AIR CYLINDER
SMC MGPM63TF-25 AIR CYLINDER
SMC CDPXWM25-125 SLIDE UNIT
FESTO 8118935 GUIDED DRIVE
SMC MGPM80-100 AIR CYLINDER
SMC EMXS20-75 AIR SLIDE TABLE