References
Festo:DFM-20-160-B-PPV-A-KF
Rubix:390A6362
Manufacturer :559483
EAN:4052568362775

Technical specifications
| Type | guided drive, double-acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 559483 GUIDED DRIVE
Strengths
•Minimal Space Requirement
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads
Applications
Terminals;Lifting;Stopping
Technical specifications
Attributes
| Type | guided drive, double-acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 160 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
| Series | dfm |
Show UNSPSC/ECL@SS
£ 588.59 excl. VAT
/ Each
£ 706.31 incl. VAT
- Delivery usually within ( 11 ) days