References
Festo:DFM-40-50-B-PPV-A-GF
Rubix:302A3126
Manufacturer :595646
EAN:4052568404079

Technical specifications
| Type | festo 595646 guided drive |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 595646 GUIDED DRIVE
DFM-40-50-B-PPV-A-GF GUIDE CYLINDER
Technical specifications
Attributes
| Type | festo 595646 guided drive |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 80 °C |
| Design size | 40 |
| Series | dfm-b |
Show UNSPSC/ECL@SS
£ 514.21 excl. VAT
/ Each
£ 617.05 incl. VAT
- Delivery usually within ( 11 ) days