References
Festo:DFM-20-100-B-PPV-A-KF
Rubix:390A6359
Manufacturer :559481
EAN:4052568362751

Technical specifications
| Type | festo 559481 guided drive |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 559481 GUIDED DRIVE
DFM-20-100-B-PPV-A-KF GUIDE CYLINDER
Technical specifications
Attributes
| Type | festo 559481 guided drive |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Max. temperature | 60 °C |
| Design size | 20 |
| Series | dfm-b |
Show UNSPSC/ECL@SS
£ 510.30 excl. VAT
/ Each
£ 612.36 incl. VAT
- Usually arrives within 14 working days