• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(114)
  • Storage(5,979)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. High-pressure washers
  5. Parts and accessories high-pressure washers
  6. High-pressure washer connection
  7. NILFISK LANCE NILFISK-126481132

NILFISK LANCE NILFISK-126481132

Gun

See technical information

References

Viper:126481132
Rubix:157A4195
EAN:5703887102069
brand logo
brand logo

Technical specifications

Typegun

Product details : NILFISK LANCE NILFISK-126481132


Technical specifications


Attributes
Typegun
Show UNSPSC/ECL@SS
£ 24.86 excl. VAT
/ Each
£ 29.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 83984 COIL HOSE 10M WITH FITTINGSDRAPER 83822 8M HIGH P/SURE HOSE FOR 83818DRAPER 83711 5M HIGH PRESSURE HOSENILFISK 106402075 COUPLING FEMALE/Q-COUPL 3/8DRAPER 83823 8M HIGH P/SURE HOSE FOR 83819DRAPER 83710 3M HIGH PRESSURE HOSENILFISK 60356 VACCUM HEAD FOR 751-11NILFISK ERGO COUPLING KIT 101119496NILFISK HANDLE IND SET 36MM NILFISK-63213DRAPER 83986 COIL HOSE 30M WITH FITTINGSNILFISK 63216 6 PIECE ACCESSORY KITKARCHER 6.110-034.0 10MHIGH-PRESSUREHOSE 6911003403M 2NDRD17 ECONOMY CLEANING FLOOR PAD RED 432MM PK5NILFISK ERGO 3000 SPRAY GUN NILFISK-106402190KARCHER 47441680 SWITCH FOR HD6-13C
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap