Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
High-pressure washer connection
NILFISK 63216 6 PIECE ACCESSORY KIT
NILFISK 63216 6 PIECE ACCESSORY KIT
Industrial kit for intensive use (liquids and dusts)
References
viper:
63216
rubix:
80374946
ean:
4005337632166
Technical specifications
Type
63210
Product details
Technical specifications
Product details : NILFISK 63216 6 PIECE ACCESSORY KIT
Accessories vacuum cleaners. 6 parts, connection diameter 50 mm.
Technical specifications
Attributes
Type
63210
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
639.85
excl. VAT
/
Each
£
767.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 4.403-002.0 COUPLER 2 X M22 X 1.5
NILFISK 60356 VACCUM HEAD FOR 751-11
NILFISK ERGO COUPLING KIT 101119496
KARCHER 6.388-465.0 HOSE COUPLING GEKA
NILFISK HANDLE IND SET 36MM NILFISK-63213
NILFISK 106402075 COUPLING FEMALE/Q-COUPL 3/8
KARCHER 4.111-037.0 2XM22X1.5 BRASS COUPLER
KARCHER 6.388-455.0 63884550 GEKA COUPLER WITH HOSE NOZZLE
NILFISK LANCE NILFISK-126481132
HC-7206C ENERPAC HIGH PRESSURE HYDRULIC HOSE
KARCHER 63690780 6.369-078.0 MED HARD GREEN PAD
KARCHER KARCHER 6.903-064.0 BRUSH STRIP SET
KARCHER 6.110-034.0 10MHIGH-PRESSUREHOSE 691100340
NILFISK 101118131 NOZZLE 4-IN-1 ALUMINIUM INDICATION RING
3M 2NDBU17 ECONOMY CLEANING FLOOR PADS BLUE 432MM PK5