Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 11692 CHECK VALVE H-3/4-B
FESTO 11692 CHECK VALVE H-3/4-B
H Check valve
References
festo:
H-3/4-B
rubix:
107A5043
manufacturer :
11692
ean:
4052568002428
Technical specifications
Type
h check valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 11692 CHECK VALVE H-3/4-B
Non-return valve H-3/4-B Valve function=Non-return function, Pneumatic Connection, port 1=G3/4, Pneumatic Connection, port 2=G3/4, Mounting type=Threaded, Operating pressure=0,4 - 12 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
38
x
37
mm
Logistic Weight
104,48
g
Type
h check valve
Volume flow rate
5900
l/min
Type of coupling
g3/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.45
excl. VAT
/
Each
£
112.14
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN 8452400.0000.00000 BUSCH G1 2/2 N/C A/SEAT S/S BUSCHJOST
NORGREN T73T-3GA-P1N SHUT-OFF VALVE EXCELON
SMC VQ1401N-5-Q SOLENOID VALVE
SMC LVQH40-Z13-1 AIR OPERATED CHEMICAL VALVE
AVENTICS R412006256 3/2 SHUT-OFF VALVE SERIES AS2-SOV
AVENTICS 5777705302
FESTO 151846 PNEUMATIC VALVE J-5/2-D-2-C
FESTO 3489 TIME DELAY VALVE VZOB-3-1/4
FESTO 10165 PNEUMATIC VALVE JH-5-1/2
SMC VHS30-F03A-S PRESSURE RELIEF 3 PORT VALVE
SMC XLD-25 SOFT START HIGH VAC VALVE
FESTO 8990 FINGER LEVER VALVE THO-3-1/4-B
FESTO 3539782 ANGLE SEAT VALVE
SMC VHS40-F03B PRESSURE RELIEF 3 PORT VALVE
AVENTICS 5735040300 1/2 QUICK EXHAUST