Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 8990 FINGER LEVER VALVE THO-3-1/4-B
FESTO 8990 FINGER LEVER VALVE THO-3-1/4-B
THO Directional valve
References
festo:
THO-3-1/4-B
rubix:
107A3226
manufacturer :
8990
ean:
4052568111335
Technical specifications
Type
THO directional valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8990 FINGER LEVER VALVE THO-3-1/4-B
finger lever valve THO-3-1/4-B Normally open. Valve function=3/2 open, monostable, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat, Nominal size=7 mm
Technical specifications
Attributes
Type
THO directional valve
Volume flow rate
600
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.82
excl. VAT
/
Each
£
230.18
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS VALVE 0821300901
AVENTICS R412009261 3/2 SHUT-OFF VALVE MECHANICALLY OPERATED AS5-BAV
FESTO 1002550 ANGLE SEAT VALVE
SMC VCHN4-12 HIGH PRESSURE VALVE
NORGREN P72F-2GC-PFN SOFT START/DUMP VALVE EXCELON
AVENTICS R412009281
SMC VM430-01-07S HARD STEEL CROSS ROLLER PLUNGE
FESTO 536034 PNEUMATIC VALVE VL-5-1/2-EX
FESTO 11690 CHECK VALVE H-3/8-B
FESTO 4937 SWIVEL LEVER VALVE RW/O-3-1/8
NORGREN 04057100 1/8 SILENCER/REGULATOR
FESTO 3535689 ANGLE VALVE VZXF-L-M22C-M-B-G114-290-M1-H3B1T-50-7
AVENTICS 5812200000 VALVE BODY
AVENTICS R412007281
AVENTICS ISO1 PLASTIC VALVE B R402002293