FESTO 151846 PNEUMATIC VALVE J-5/2-D-2-C
J Standard valve ISO 5599-2
See technical informationSee documentsReferences
Festo:J-5/2-D-2-C
Rubix:110A8220
Manufacturer :151846
EAN:4052568117160

Documents
Product details : FESTO 151846 PNEUMATIC VALVE J-5/2-D-2-C
Pneumatic valve J-5/2-D-2-C 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Type | standard valve iso 5599-2 |
| Type of coupling | size 2 according to iso 5599-2 |
Show UNSPSC/ECL@SS
£ 108.43 excl. VAT
/ Each
£ 130.12 incl. VAT
- Delivery date on request
Contact a branch