GPC SK312Z H.D. TILTING SKIP - 1200 LITRE BLUE

H.D. TILTING SKIP - 1200 Litre

See technical informationSee documents

References

GPC Industries:SK312Z
Rubix:245A0753
brand logo

Technical specifications

Typeheavy duty tilting skips
See all Specifications

Documents

Product details : GPC SK312Z H.D. TILTING SKIP - 1200 LITRE BLUE


CE Marked and Plated Suitable for use with a fork lift truck Robust construction with a strong chassis design Mesh top cage (580mm high) is available factory fitted Ideal for swarf & waste materials Wheel type: 2 fixed, 2 swivel: 125 mm Cast Iron Fork Lift needed for offloading

Technical specifications


Attributes
Typeheavy duty tilting skips
Safe working load SWL1250 kg
Weight219 kg
£ 4,095.68 excl. VAT
/ Each
£ 4,914.82 incl. VAT
  • Delivery usually within ( 21 ) days