GPC SK201Y MOBILE TILTING SKIP BLUE


MOBILE TILTING SKIP

References
gpc industries:SK201Y
rubix:245A0748
brand logo
brand logo
Technical specifications
TypeTilting/Swarf Skip
See all Specifications

Product details : GPC SK201Y MOBILE TILTING SKIP BLUE


CE Marked and Plated Chassis from welded hollow sections fitted to a sheet steel base Mobile on 2 x 150mm swivel cushion castors and 2 x 200mm fixed cushion wheels Tubular steel handle aids the manoeuvring and safe tipping of the skip Safety catch avoids accidental tipping of the body Model SK202Y features an internal drain Load Capacity: 300kg Cubic capacity: 0.49 cubic metres Size: L x W x H: 1350 x 930 x 1105 mm

Technical specifications


Attributes
TypeTilting/Swarf Skip
Safe working load SWL300 kg
Weight80 kg
Show UNSPSC/ECL@SS
£ 1,862.67 excl. VAT
/ Each
£ 2,235.20 incl. VAT
  • Delivery usually within ( 21 ) days