References
Portwest:H441YERL
Rubix:2590058
EAN:5036108165797

Product details : PORTWEST H441 HV RAIN TROUSERS YELLOW L
Like the Hi-Vis Rain Jacket, our Hi-Vis Rain Trousers are lightweight and extremely practical. They can be layered over the wearers own trousers for complete waterproof protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort.
Stud adjustable hems for a secure fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Wind resistant to protect against wind chill.
Standard : EN20471_1, EN343 3:1
Stud adjustable hems for a secure fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Wind resistant to protect against wind chill.
Standard : EN20471_1, EN343 3:1
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- In stock: Next day delivery