Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Hygiene
Skin cleansing
Cleansing Wash
DEB SCEPTRE HAND AND BODY LOTION SOAP 5L SCE60Q
DEB SCEPTRE HAND AND BODY LOTION SOAP 5L SCE60Q
HAND AND BODY SCEPTRE PEARLISED SOAP 5L
References
deb skin care (sc johnson):
SCE60Q
rubix:
340085
Technical specifications
Packaging
can
Capacity
5
l
Product details
Technical specifications
Product details : DEB SCEPTRE HAND AND BODY LOTION SOAP 5L SCE60Q
Cream / Lotion Type: Skin Protection. Dispensing Method: Container. Volume: 5l. Colour: Clear.
Technical specifications
Attributes
Packaging
can
Capacity
5
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.16
excl. VAT
/
Each
£
18.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEB STOKO KSP250ML KRESTO SPECIAL ULTRA HAND CLEANSER WITH SOLVENT
SPARTEX BBH 206 CITRUS HAND CLEANER EX HEAVY-DUTY 10LTR
DEB STOKO PURE WASH CARTRIDGE 4L
DEB STOKO LIME WASH CARTRIDGE 4L
DEB STOKO HAIR AND BODY WASH CARTRIDGE 2L
SPARTEX BBH 204 CITRUS HAND CLEANER EX HEAVY-DUTY HAND CLEANER 500ML
LOCTITE SF 7850 CITRUS HAND CLEANER 400ML 2098250
DEB KRESTO SPECIAL ULTRA KSP2LT HAND CLEANSER 2LTR
DEB SOLOPOL CLASSIC 4L SOL4LTR
DEB CUTAN FOAM SANITISER CARTRIDGE 1L CFS39H
TORK 420810 FRAGRANCE-FREE HAND WASHING LIQUID SOAP S1/S11 PK6
DEB STOKO PURE HAND AND SHOWER WASH CARTRIDGE 2L
DEB SORCX4LTR SWARFEGA ORANGE 4L SORC4LTR
KLEENEX 6383 EXTRA GEL HAND SANITISER CASSETTE CLEAR 1.2L PK4
SPARTEX BBH 203 CITRUS HEAVY-DUTY HAND CLEANER WITH NATURAL SCRUB 4LTR