KLEENEX 6383 EXTRA GEL HAND SANITISER CASSETTE CLEAR 1.2L PK4
Kleenex Alcohol Hand Sanitiser Gel
See technical informationSee documentsReferences
Kleenex:6383
Rubix:121A3213
EAN:5033848037636
Documents
Product details : KLEENEX 6383 EXTRA GEL HAND SANITISER CASSETTE CLEAR 1.2L PK4
Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hand hygiene standards in the workplace. With the quality and care you expect from the Kleenex brand, this alcohol hand sanitiser kills up to 99.99% of a wide range of microorganisms. The hand gel is suitable for use in hygiene-critical areas such as healthcare and food processing environments and meets the requirements of the Biocidal Products Regulation (BPR, Regulation (EU) 528/2012). This Kleenex hand sanitiser conforms to EN12791, EN13624, EN13727, EN14476, EN14348, EN1500. The dye and fragrance free formulation of this gel hand sanitiser is dermatologically tested and is fortified with emollients to support frequent use. Compatible with the Kimberly-Clark Professional ICON touchless automatic dispensing system (53694 and 53944) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection. The hand sanitiser refills are also compatible with the Kimberly Clark Professional touchless electronic skincare dispensers in a chromed finish (code 11329) and white (code 92147). Touchless dispensing helps to minimise cross contamination in the workplace. These dispensers can be wall mounted or used as a freestanding sanitiser dispenser with the Kimberly Clark Professional stand (code 11430), ideal for spaces where wall mounting is not appropriate. The hand sanitiser gel cassettes are designed for quick and easy installation with a simple push and click. When the alcohol gel cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed.
Strengths
Each refill contains 1.2 litres of clear alcohol gel sanitiser
Kleenex hand sanitiser gel is fortified with emollients and kills up to 99.99% of a wide range of microorganisms
The hand gel has a dye and fragrance free formulation and is dermatologically tested
Each hand sanitiser refill is easy to load and is recyclable after use (when the pump is removed)
Compatible with the Kimberly-Clark Professional ICON touchless automatic dispensing system (53694 and 53944) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
Kleenex hand sanitiser gel is fortified with emollients and kills up to 99.99% of a wide range of microorganisms
The hand gel has a dye and fragrance free formulation and is dermatologically tested
Each hand sanitiser refill is easy to load and is recyclable after use (when the pump is removed)
Compatible with the Kimberly-Clark Professional ICON touchless automatic dispensing system (53694 and 53944) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection
Technical specifications
Attributes
| Packaging | 4 upside down bottles |
|---|---|
| Capacity | 1.2 l |
Show UNSPSC/ECL@SS
£ 91.81 excl. VAT
/ Each
£ 110.17 incl. VAT
- Usually arrives within 14 working days
