DEB SORC4LTR SWARFEGA ORANGE CARTRIDGE 4L
Soap cream SW Orange 4L + Pump
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):SORCX4LTR
Rubix:341007
Documents
Product details : DEB SORC4LTR SWARFEGA ORANGE CARTRIDGE 4L
Advanced, solvent-free, workshop hand wash cream; contains non-abrasive polymeric microbeads for deep cleansing, and a moisturizing agent to protect the skin. Removes oil, grease and embedded general impurities.
Technical specifications
Attributes
| Packaging | 1 |
|---|---|
| Capacity | 4 l |
Show UNSPSC/ECL@SS
£ 39.19 excl. VAT
/ Each
£ 47.03 incl. VAT
- In stock: Next day delivery


