DEB STOKO PURE HAND AND SHOWER WASH CARTRIDGE 2L
Estesol Lotion PURE: Light Duty Hand, Hair & Body Cleaner, Perfume-free & Dye-free
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):PUW2LT
Rubix:2013548
EAN:5010424014205
Documents
Product details : DEB STOKO PURE HAND AND SHOWER WASH CARTRIDGE 2L
PRODUCT DESCRIPTION
A skin hypoallergenic lotion hand, hair & body cleaner designed for
professional use to remove general industrial dust, dirt & grime.
Perfume-free and dye-free.
WHERE TO USE
For use in warehousing/logistics, general industrial and food
manufacturing/processing environments.
RECOMMENDED SOILINGS
Light duty oils, greases, general grime and food related soilings.
DESIGNED FOR SENSITIVE SKIN1
This product is formulated to reduce allergenic potential, because it is:
• Perfume-free and dye-free
• Skin hypoallergenic
• ECARF certified.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 2 l |
Show UNSPSC/ECL@SS
£ 13.02 excl. VAT
/ Each
£ 15.62 incl. VAT
- In stock: Next day delivery

