References
Festo:VHEF-H-P53C-M-G18
Rubix:391A7931
Manufacturer :8080952
EAN:4052568453978




Documents
Product details : FESTO 8080952 HAND LEVER VALVE
VHEF-H-P53C-M-G18 MAN LEVER VALVE
Technical specifications
Attributes
| Type | hand lever valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Pressure range | -0,95 tot 10 bar |
Show UNSPSC/ECL@SS
£ 147.34 excl. VAT
/ Each
£ 176.81 incl. VAT
- Delivery usually within ( 2 ) days